Shop SUNLITE
See all product information
Create Account
4' 32W 4400 Lumens 100-277V 50K White Linkable Linear T8 Integrated LED Strip Light Fixture
- Mfr # 85415-SU
- Zoro # G814811905
product price:Â
$
28.45
/ea
Key Features
Voltage
100V to 277V
Color Temperature
5000K
Lumens
4400 Im
Rated Life
50,000 hr
Fixture Wattage
32W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85415-SU
- Zoro #
- G814811905
- UPC #
- 653703854151
- Country of Origin
- China
Dimensions
- Width
- 0.98 in
- Height
- 1.46 in
- Length
- 47 in
Details
- Voltage
- 100V to 277V
- Color Temperature
- 5000K
- Lumens
- 4400 Im
- Rated Life
- 50,000 hr
- Fixture Wattage
- 32W
- Housing Color
- White
- Fixture Lens Material
- Polycarbonate
- Housing Material
- Aluminum
- Safety Rating
- ETL - Damp Location
- Item
- Strip Light
- Fixture Item
- LED Commercial Strip Light
- Damp/Wet Rating
- Damp
- Fixture Housing Material
- Aluminum
- Light Color
- Super White
- Dimmable
- No
- Watts
- 32 W
- Fixture Housing Color
- White
Description
This Sunlite LED Strip Light Fixture is the perfect choice for those seeking a high-quality, efficient, and stylish lighting solution for their home or business. Connect up to 6 units for uniform illumination across a large area with a high output of 4400 lumens and a power consumption of just 32 Watts, offering energy efficiency, suitable for a wide range of applications with its 100-277V voltage range. The 120-degree beam angle ensures broad and even light distribution, enhancing the linkable feature. It emits a bright 5000K super white light that provides clear and vibrant lighting, ideal for task-oriented spaces. Safety and quality assured, this product is ETL listed for dry location installation for both USA and Canada. Dimensions 1.46" H x 0.98" W x 47" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.