4' LED Waterproof Shop Light Fixture, 32W (100W=) 4480 Lumens 5000K IP65 Rated, Gray/Frost
- Mfr # 85314-SU
- Zoro # G623942777
product price:Â
$
37.99
/ea
Key Features
Dimmable
No
Voltage
100V to 277V
Watts
32 W
Lumens
4480 Im
Fixture Housing Material
PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85314-SU
- Zoro #
- G623942777
- UPC #
- 653703853147
- Country of Origin
- China
Details
- Dimmable
- No
- Voltage
- 100V to 277V
- Watts
- 32 W
- Lumens
- 4480 Im
- Fixture Housing Material
- PC
- Fixture Item
- LED Commercial Strip Light
- Color Temperature
- 5000K
- Damp/Wet Rating
- Wet
Description
The Sunlite LFX/SHOP/32W/IP65/50K is a heavy-duty, water-resistant LED shop light designed to perform in the toughest environments. Producing a powerful 4480 lumens of 5000K super white light, this 4-foot fixture is perfect for high-visibility areas like workshops, barns, and seasonal outdoor structures like Succos. With its IP65 rating and ETL listing for wet locations, it is fully protected against dust and water, ensuring reliable performance indoors or outdoors. This energy-efficient fixture uses only 32 watts of power and features a durable polycarbonate housing and frosted lens to reduce glare. Equipped with a 5-foot power cord and universal mounting hardware, it offers a literal "plug-and-play" solution for your utility lighting needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.