7in. Matte Black Modern Cylinder Wall Sconce Downlight Aluminum Shade 75W Max Wet Locations

  • Mfr # 90158-SU

  • Zoro # G214826042


product price: $35.35
/ea

Key Features

Width
4.37 in
Fixture Voltage
120V
Glass Color
Black
Housing Material
Steel
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90158-SU
Zoro #
G214826042
UPC #
653703901589
Country of Origin
China

Dimensions

Width
4.37 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Black
Housing Material
Steel
Base Type
E26
Safety Rating
Not Rated for ET or UL

Description

FIX/CWS/E26/BK CYLINDER WALL SCONCE SUNLITE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.