7in. Round 27K/30K/35K/40K/50K Dimmable Energy Star E26 Flush Light Hardwire/Retrofit Fixture

  • Mfr # 87799-SU

  • Zoro # G814812117


product price:  $14.19
/ea

Key Features

Voltage
120V
Width
7.28 in
Fixture Wattage
15W
Bulb Base Type
E26
Wattage Equivalency
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87799-SU
Zoro #
G814812117
UPC #
653703877990
Country of Origin
China

Dimensions

Width
7.28 in

Details

Item
Flush Mount
Lumens
950
Voltage
120V
Color Temperature
27K/30K/35K/40K/50K
Fixture Wattage
15W
Bulb Base Type
E26
Wattage Equivalency
75W
Housing Color
White
Safety Rating
ETL Listed - Wet Location

Description

Introducing Sunlites LED Disc Ceiling Lights, a sleek and modern lighting fixture with a chic white matte finish and steel body that complements any environment. With 950 lumens of bright light output, these dimmable lights allow you to select your preferred color temperature at installation from 2700K to 5000K. They have a high color rendering of 90 CRI and are Energy Star Certified, making them a cost-effective solution with an estimated annual energy cost of $1.81. The built-in long-life LED technology provides 50,000 hours of maintenance-free service, and the fixture is ETL Listed for wet location installation, making it perfect for entryways, bedrooms, kitchens, hallways, bathrooms, and more. With mounting hardware and installation instructions included, it's easy to install and can be dimmed from 10-100% when installed with a Forward Phase Triac or Incandescent Dimmer. The fixture dimensions are 1.34in. H x 7.28in. D, making it a low profile and stylish lighting solution for any room in your home or office.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.