Zoro Homepage

Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White

  • Mfr # 45060-SU

  • Zoro # G708746030


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
10.6"
Length
33.5"
Housing Finish
Brushed Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45060-SU
Zoro #
G708746030
UPC #
653703450605
Country of Origin
China

Dimensions

Height
10.6"
Length
33.5"
Width
7.5"

Details

Item
Fixtures
Color
Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120V
Fixture Type
E26
Dimmable
Yes
Lighting Certification
UL Listed
Fixture Wattage
100W Max
Lamp Included
No

Description

Bell Sconce Vanity Fixture, 100W Max, Four Medium Base Sockets E26, 120 Volts, Indoor, UL Listed, White, for Residential & Commercial Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.