
E26 Base 120V Brushed Nickel Canopy Pendant Rigid Stem Fixture, Residential & Commercial Use
Mfr # 46057-SU
Zoro # G614826017
product price:Â $77.49
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46057-SU
Zoro #
G614826017
UPC #
653703460574
Country of Origin
China
Dimensions
Width
8 in
Details
Color
Brushed Nickel
Item
Pendant
Description
Sunlites Canopy Pendant Rigid Stem Fixture gives a vintage style mood to any indoor dcor. This fixture has one medium base socket E26. Perfect for use with an A19 bulb 60W max bulb not included. Use an LED bulb for an energy-efficient lighting solution. Easy to install on any standard junction box. Mounting hardware and installation instructions included. ETL Listed for damp location installation. Ideal for Office, Bedrooms, Kitchens, Hallways, Living Room, and more. Fixture Dimension 52in. H x 8in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.