LED 13in. Brushed Nickel Slim Saucer Flush Mount Ceiling Light Fixture, 21W 100W= 2700K-5000K

  • Mfr # 87766-SU

  • Zoro # G014826044


product price:  $40.29
/ea

Key Features

Width
13 in
Voltage
120V
Lumens
1450
Color Temperature
27K/30K/35K/40K/50K
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87766-SU
Zoro #
G014826044
UPC #
653703877662
Country of Origin
China

Dimensions

Width
13 in

Details

Voltage
120V
Lumens
1450
Item
Ceiling Light
Color Temperature
27K/30K/35K/40K/50K
Rated Life
50000 hours
Fixture Wattage
21W
Color
Brushed Nickel
Fixture Lens Material
Polycarbonate
Housing Material
Steel & PC
Wattage Equivalent
100W
Safety Rating
ETL - Damp Location

Description

The Sunlite Slim Saucer Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, brushed nickel accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you time and money; but also provides a strong functional light output. With its 5 selectable color-changing technology 2700K-5000K, never be unhappy with color temperature again. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood or dcor. With all its features, our slim saucer light is the perfect light fixture for those new renovation projects and more!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.