Shop SUNLITE
See all product information
Create Account
LED 20" White Linear Under Cabinet Light Fixture 8W 480 Lumen 3000K 80 CRI 24V Dimmable
- Mfr # 88619-SU
- Zoro # G823942737
product price:Â
$
44.99
/ea
Key Features
Light Color
Warm White
Dimmable
Yes
Color Temperature
3000K
Watts
8 W
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88619-SU
- Zoro #
- G823942737
- UPC #
- 653703886190
- Country of Origin
- China
- Light Color
- Warm White
- Dimmable
- Yes
- Color Temperature
- 3000K
- Watts
- 8 W
- Color
- White
- Material
- Metal & Plastic
- Lighting Certification
- UL Listed
- Lumens
- 480 Im
- Item
- Led Under Cabinet Light Fixture
- Voltage
- 24V
- Shape
- Linear
Description
The Sunlite LED 20-inch Under Cabinet Fixture is a premium low-voltage lighting solution designed to provide warm, inviting task lighting for any home or office space. Consuming only 8 watts of power while delivering 480 lumens, this energy-efficient fixture is an ideal replacement for bulky 60W incandescent or halogen bars. The 3000K warm white color temperature enhances the look of countertops and displays, creating a cozy atmosphere without sacrificing visibility. With a slim profile and a wide 180 Deg beam angle, it provides consistent, flicker-free illumination across large surfaces. This 24V fixture is ETL Listed for safety and rated for 50,000 hours of life, ensuring years of reliable performance and minimal maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.