Shop SUNLITE
See all product information
Create Account
LED 12" Linear Under Cabinet Light Fixture, 5W 4000K 80 CRI UL Listed 24V, Dimmable White
- Mfr # 88616-SU
- Zoro # G323942732
product price:Â
$
38.99
/ea
Key Features
Dimmable
Yes
Lumens
300 Im
Color Temperature
4000K
Shape
Linear
Material
Metal & Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88616-SU
- Zoro #
- G323942732
- UPC #
- 653703886169
- Country of Origin
- China
- Item
- Led Under Cabinet Light Fixture
- Dimmable
- Yes
- Lumens
- 300 Im
- Color Temperature
- 4000K
- Shape
- Linear
- Material
- Metal & Plastic
- Lighting Certification
- UL Listed
- Watts
- 5 W
- Light Color
- Cool White
- Color
- White
- Voltage
- 24V
Description
The Sunlite LED 12-inch Under Cabinet Fixture provides sleek, low-profile task lighting that is both functional and energy-efficient. Delivering 300 lumens of crisp 4000K cool white light, this 5-watt fixture is the perfect replacement for standard 40W incandescent or halogen under-cabinet bars. Designed with a 180 Deg beam angle and a frosted lens, it ensures even light distribution without harsh shadows, making it an ideal choice for kitchen counters, workstations, and retail displays. This 24V fixture is UL Listed for safety and features a long 50,000-hour lifespan, drastically reducing maintenance costs. Its dimmable capability allows you to transition from bright workspace lighting to a soft ambient glow with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.