LED 12W-20W Tunable 30K-50K CCT Dimmable Gray Vapor Tight Ceiling and Wall Combo Fixture
- Mfr # 88451-SU
- Zoro # G623942753
product price:Â
$
68.99
/ea
Key Features
Lighting Certification
ETL Listed
Fixture Housing Color
Gray
Dimmable
Yes
Color Temperature
30K/40K/50K
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88451-SU
- Zoro #
- G623942753
- UPC #
- 653703884516
- Country of Origin
- China
Details
- Lighting Certification
- ETL Listed
- Fixture Housing Color
- Gray
- Dimmable
- Yes
- Color Temperature
- 30K/40K/50K
- Housing Material
- Aluminum
- Voltage
- 120V to 277V
- Lamp Watts
- 12 W /16 W/ 20 W
- Lumens
- 1500/2000/2500 Im
- Item
- Vapor Tight Led Fixture
Description
The Sunlite LED G3 Series Vapor Tight Fixture is a rugged and versatile lighting solution engineered for the most demanding environments. This industrial-grade fixture features adjustable wattage (12W, 15W, and 20W) and a selectable color temperature switch (3000K, 4000K, and 5000K), allowing you to tailor the light output to your specific needs. Delivering up to 2600 lumens, it is an ideal energy-efficient replacement for 100W incandescent or vapor-proof HID lamps. Its "combo" design allows for both ceiling and wall mounting, providing flexibility for tunnels, stairwells, maintenance rooms, and parking garages. Built with a durable aluminum housing and a frosted glass lens, it is UL Listed for wet locations and designed to withstand moisture, dust, and debris while offering a long 50,000-hour maintenance-free lifespan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.