Zoro Homepage

LED 24" Adjustable 3 CCT 3000K-5000K 100-277V Dimmable Brushed Nickel Linear Vanity Light

  • Mfr # 81461-SU

  • Zoro # G803968733


product price: $69.15
/ea

Key Features

Color
Brushed Nickel
Height
2.5
Length
4
Width
24
Voltage
100-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81461-SU
Zoro #
G803968733
UPC #
653703814612
Country of Origin
China

Dimensions

Height
2.5
Length
4
Width
24
Overall Width
24
Overall Height
2.5
Overall Length
4
Depth
4.5

Details

Color
Brushed Nickel
Voltage
100-277
Color Temp.
3000K/4000K/5000K
Finish
Brushed Nickel
Fixture Wattage
25
Housing Material
Steel & Acrylic

Description

The Sunlite Linear Bar Vanity Light Fixture is a simple but gorgeous fixture that combines a classic look with modern features. With its frosted tubular diffuser, brushed nickel accents, and versatility; makes it perfect for bathrooms, wall sconces and anywhere else around your home. With its adjustable color changing technology (3000K, 4000K,5000K), our fixture is the perfect fixture for those new renovation projects without breaking the bank! The Linear Bar Vanity Light Fixture arrives with all required mounting hardware to be mounted vertically or horizontally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.