Shop SUNLITE
See all product information
Create Account
LED 2x4 Backlit Lay-in Flat Panel Fixture 30-72W (200W=) Up to 10260 Lmn CCT 35K-50K, 4-Pack
- Mfr # 85645-SU
- Zoro # G723942776
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Length
47.7 in
Damp/Wet Rating
Damp
Height
1.42 in
Material
Iron
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85645-SU
- Zoro #
- G723942776
- UPC #
- -
- Country of Origin
- China
- Damp/Wet Rating
- Damp
- Material
- Iron
- Lumens
- 4050/5400/6750/8100/10260 Im
- Item
- Led Flat Panel
- Dimmable
- Yes
- Color Temperature
- 30K/35K/40K/50K/65K
- Voltage
- 120V to 277V
- Watts
- 30/40/50/60/72 W
- Fixture Housing Color
- White
Dimensions
- Length
- 47.7 in
- Height
- 1.42 in
- Width
- 23.7 in
Description
The Sunlite 2x4 Backlit Lay-In Flat Panel is the ultimate high-output lighting solution for commercial, industrial, and office environments. This versatile 4-pack features both adjustable wattage (30W/40W/50W/60W/72W) and CCT selectable technology (35K/40K/50K), allowing you to customize the brightness up to a massive 10,260 lumens. As a powerful 200W equivalent, it provides significant energy savings while maintaining professional-grade illumination. The backlit design ensures uniform light distribution through a 120 Deg beam angle, eliminating shadows and glare. Designed for easy recessed mounting in standard T-grid ceilings, these panels are UL Listed for damp locations and offer 0-10V dimming for maximum energy control. With a 50,000-hour rated life, these fixtures provide decades of reliable, maintenance-free illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.