Shop SUNLITE
See all product information
Create Account
2x4 LED Flat Panel Light Fixture Power Color Selectable 30K-65K Backlit Lay-In Dimmable 2-Pk
- Mfr # 85642-SU
- Zoro # G923942767
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Length
23.7 in
Material
Steel, Aluminum & PMMA
Height
1.4 in
Damp/Wet Rating
Damp
Width
47.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85642-SU
- Zoro #
- G923942767
- UPC #
- -
- Country of Origin
- China
- Lumens
- 4000/5000/6250 Im
- Material
- Steel, Aluminum & PMMA
- Damp/Wet Rating
- Damp
- Fixture Housing Color
- White
- Dimmable
- Yes
- Watts
- 32/40/50 W
- Color Temperature
- 30K/35K/40K/50K/65K
- Item
- Led Flat Panel
- Voltage
- 120V to 277V
Dimensions
- Length
- 23.7 in
- Height
- 1.4 in
- Width
- 47.8 in
Description
Upgrade your ceiling lighting with the Sunlite 1x4 LED Flat Panel Fixture, designed for both functionality and flexibility. Featuring backlit panel technology, this fixture delivers even, shadow-free light-perfect for workspaces, garages, offices, or anywhere crisp, consistent visibility matters. With color and wattage selectable options, you can tailor your lighting to suit any mood or task. Choose from warm to daylight tones (3000K to 6500K) and three wattage levels (32 watts, 40 watts, 50 watts) directly from the panel’s back switches. This dimmable panel works with 0-10V dimming systems, giving you full control of brightness levels. Built to last, it delivers up to 50,000 hours of reliable light with no need for bulb replacements. UL Listed for safety and rated for 120-277V, this panel is ideal for both residential and commercial applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.