Shop SUNLITE
See all product information
Create Account
LED 2x4 Backlit Lay-In Flat Panel Fixture, 30W-72W, 35K-50K Dimmable White, 4-Pack
- Mfr # 85686-SU
- Zoro # G923942774
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Watts
30/40/50/60/72 W
Color Temperature
30K/35K/40K/50K/65K
Material
Steel, Aluminum & PMMA
Voltage
100V to 277V
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85686-SU
- Zoro #
- G923942774
- UPC #
- 653703856865
- Country of Origin
- China
- Lumens
- 3900/5200/6500/7800/9360 Im
- Watts
- 30/40/50/60/72 W
- Item
- Led Flat Panel
- Color Temperature
- 30K/35K/40K/50K/65K
- Material
- Steel, Aluminum & PMMA
- Voltage
- 100V to 277V
- Damp/Wet Rating
- Damp
- Fixture Housing Color
- White
- Dimmable
- Yes
Description
The Sunlite LED 2x4 Backlit Flat Panel is the ultimate lighting solution for versatile commercial and industrial applications. This high-performance fixture features field-adjustable wattage (30W/40W/50W/60W/72W) and selectable color temperature (3500K/4000K/5000K), allowing you to tailor the brightness and tone to offices, schools, hospitals, or retail spaces. The backlit technology ensures uniform light distribution across the entire panel without the yellowing or shadowing often found in edge-lit models. Operating on a multi-volt range of 120-277V and providing up to 9,000 lumens, it is an energy-efficient powerhouse that replaces standard fluorescent troffers. UL Listed and DLC Premium certified, this fixture supports 0-10V dimming and is designed for a long 50,000-hour lifespan, offering significant energy savings and minimal maintenance for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.