Shop SUNLITE
See all product information
Create Account
5/6" 11W 1100 Lumens 27K-50K Dimmable White LED Retrofit Gimbal Recessed Downlight Fixture
- Mfr # 82084-SU
- Zoro # G723942769
product price:
$
21.99
/ea
Key Features
Lumens
1100 Im
Damp/Wet Rating
Wet
Width
7.62 in
Watts
11 W
Height
7.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82084-SU
- Zoro #
- G723942769
- UPC #
- 653703820842
- Country of Origin
- China
- Lumens
- 1100 Im
- Damp/Wet Rating
- Wet
- Item
- Led Retrofit Light
- Watts
- 11 W
- Housing Color
- White
- Housing Material
- Metal
- Light Distribution Shape
- Round
- Voltage
- 120V
- Color Temperature
- 27K/30K/35K/40K/50K
- Dimmable
- Yes
Dimensions
- Width
- 7.62 in
- Height
- 7.62 in
- Length
- 3.62 in
Description
The simple design of these Sunlite LED 5-Inch or 6-Inch LED Gimbal Recessed Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 30 degrees in either direction and rotating nearly 360 degrees making it suitable for sloped ceilings and directional lightings. This dimmable fixture uses only 11 watts of electricity but provides as much light as a 75-watt light bulb with an output of 1100 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located on the back of the fixture. It can be dimmed (10%-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Lutron MACL-153M, SCL-153P, DVCL-153P, CTCL-153PDH-WH, TGCL-153PH-WH, DVWCL-153PH-WH. Leviton: Cat.NO.6674, R50-IPL06-10M. Legrand: RHCL453PTC, DCL453PTCCCV6, HCL453PTCCCV6. Provides up to 50,000 hours energy efficient light that only uses 11 watts of electricity. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Easy to install with a medium base adapter and for ting on either 5" or 6" lights. Ideal for Entryways, Bedrooms, Kitchen, Hallway, Bathroom & more. These Energy Star Certified fixtures have a low annual estimated energy installing these fixtures may qualify you for state or local energy rebate programs. Estimated annual energy costs of $1.32 (Based on 3 Hrs/Day at $0.11/kWh). ETL Listed for safety and quality. Fixture Dimension: 2.9" Height x 7.2" Diameter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.