Shop SUNLITE
See all product information
Create Account
LED 4" 10W Energy Star Dimmable White Junction Box Retrofit Round Flat Lens Downlight, 6500K
- Mfr # 87689-SU
- Zoro # G323942787
product price:Â
$
19.99
/ea
Key Features
Height
1.25 in
Dimmable
Yes
Damp/Wet Rating
Wet
Light Color
Warm White
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87689-SU
- Zoro #
- G323942787
- UPC #
- 653703876894
- Country of Origin
- China
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Light Color
- Warm White
- Lumens
- 900 Im
- Color Temperature
- 3000K
- Housing Color
- White
- Watts
- 10 W
- Voltage
- 120V
- Item
- Led Retrofit Light
- Light Distribution Shape
- Round
Dimensions
- Height
- 1.25 in
- Length
- 5 in
- Width
- 5 in
Description
The Sunlite LED 4-Inch Round Flat Lens Downlight provides a sleek, modern look while delivering high-performance illumination. This 10-watt fixture produces 600 lumens of comfortable 3000K warm white light, effectively replacing traditional 65-watt incandescent bulbs. Its versatile design allows for easy installation, mounting directly to standard junction boxes or serving as a retrofit for existing 4-inch recessed housings. Featuring a high Color Rendering Index (90 CRI), it brings out the true colors of your interior decor, making it a perfect choice for galleries, kitchens, and living spaces. Energy Star certified and ETL Listed for damp locations, this dimmable fixture offers superior energy efficiency and a long 50,000-hour lifespan, ensuring years of maintenance-free reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.