Shop All Bollard Lights
Sunlite
LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable
Mfr # 87994-SU
Zoro # G508669720
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.37"
- Bollard Color Oxidation Treatment
- Color Rendering Index 80
- Voltage 120-277V
- Lamp Included Yes
Product Information
- Brand Sunlite
- MFR # 87994-SU
- Zoro # G508669720
- UPC # 653703879949
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 8.37" |
Width | 6.3" |
Length | 6.3" |
Max. Overall Bulb Length | 44.25" |
Details
Description
LED 42-in Square Bollard Outdoor Light Fixture, Color Tunable 30K/40K/50K, Multi-Volt, 2750 Lumens, Power Tunable 12W/16W/22W, Dimmable, UL Listed, for Pathways, Entryways & Walkways
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray, PK 2 (LT2007-SLT-2PK)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- WESTGATE BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (BOL-44-R-L-C-MCTP-BK)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- Sunlite Bollard Lights