LED 5' 23W, 3350 Lumen, 5000K, Wet Location 170 Deg Beam White Fridge and Cooler Light Fixture
- Mfr # 88207-SU
- Zoro # G323942763
product price:Â
$
44.99
/ea
Key Features
Length
1.3 in
Fixture Housing Color
White
Lumens
3350 Im
Fixture Item
LED Commercial Fridge Light
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88207-SU
- Zoro #
- G323942763
- UPC #
- 653703882079
- Country of Origin
- China
Dimensions
- Length
- 1.3 in
Details
- Fixture Housing Color
- White
- Lumens
- 3350 Im
- Fixture Item
- LED Commercial Fridge Light
- Damp/Wet Rating
- Wet
- Color Temperature
- 5000K
- Watts
- 23 W
- Voltage
- 120V to 277V
- Dimmable
- No
- Fixture Housing Material
- Aluminum
Description
Upgrade your commercial refrigeration with the Sunlite LED 5-Foot Fridge Light, specifically engineered for high-visibility environments like reach-in coolers and walk-in freezers. This versatile fixture operates on a wide voltage range of 120-277V and is ETL Listed for wet locations, making it durable enough for high-moisture environments. It features a clear polycarbonate lens that protects the LEDs while delivering 3350 lumens of crisp 5000K daylight. With a wide 170 Deg beam angle and a high CRI of 90, it ensures that every shelf is fully illuminated and products look vibrant and appetizing. Designed to perform in extreme temperatures ranging from -4oF to 104oF, this 23-watt fixture is the ultimate low-maintenance, energy-saving solution for any commercial cooling unit.ds seamlessly into your ceiling or specialized refrigeration units. Designed for longevity and performance, this ETL Listed fixture ensures high safety standards while reducing utility costs compared to traditional lighting. With a long operational life of up to 50,000 hours, you can enjoy years of maintenance-free, high-quality illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.