LED 6W 40 Watt Equiv 600 Lumens Dimmable E26 Base Silver Bowl 2700K A19 Filament Light Bulb, 6PK

  • Mfr # 41853-NS

  • Zoro # G412220932


product price:  $33.19
/pk 6, $5.53/ea

Key Features

Watts
6W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
600 lm
Wattage Equivalency
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41853-NS
Zoro #
G412220932
UPC #
653703418537
Country of Origin
China

Dimensions

Height
2.37 in
Bulb Dia.
2.37 in

Details

Item
LED Bulb
Watts
6W
Color Temperature
2700K
Dimmable
Dimmable
Lumens
600 lm
Wattage Equivalency
40W
Light Color
Soft White
Color
Silver

Description

Sunlites A19 LED are an energy efficient replacement for incandescent and CFL bulbs. Get the same light output of a 40-watt incandescent bulb while only using 6 watts on electricity. The half silver bowl design reflects the light back into its fixture, giving you the perfect amount of light without any glare. The annual energy cost is a low $0.72 Based on 3 hours/day at $0.11 per/kWh with an average life span of 15,000 hours. At 2700K, these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. The seamless dimming feature allows you to lower the brightness of your lights 100%-10% for nighttime reading or to fit any mood or dcor with a CRI of 80. UL Listed for damp locations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.