Shop All LED Light Bulbs
Sunlite
LED A19 60W Equivalent 800 Lumens Dimmable UL Listed Energy Star 2700K Light Bulb, 6PK
Mfr # 88379-SU
Zoro # G503961713
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 9
- Housing Material Plastic & Aluminum
- Wattage Equivalency 60
Product Information
- Brand Sunlite
- MFR # 88379-SU
- Zoro # G503961713
- UPC # 653703883793
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.17 |
Width | 2.36 |
Length | 2.36 |
Overall Length | 2.36 |
Overall Width | 2.36 |
Overall Height | 4.17 |
Depth | 2.36 |
Details
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 9 watts, they use 86% less energy while providing as much light as a traditional 60 watts bulb at a bright 800 lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp (65R40/FL 130V GE GENERAL ELECTRIC G.E)
- MAXXIMA BR40 LED Bulb Warm White 1500 Lumens (MLB-BR40200W)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12, Clear, 3PK (40297-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK (40979-SU)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 3W 40W Halogen Equivalent 400 Lumen Non-Dimmable 3000K, 6PK (80813-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- Sunlite LED Light Bulbs