Zoro Homepage

LED Crystal Shape Brushed Nickel Two Light Wall Sconce, 15W 60W= 1000 Lumen 3000K Dimmable

  • Mfr # 81033-SU

  • Zoro # G714826030


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Width
5 in
Fixture Voltage
120V
Glass Color
Brushed Nickel
Housing Material
Aluminum & Steel
Lumens
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81033-SU
Zoro #
G714826030
UPC #
653703810331
Country of Origin
China

Dimensions

Width
5 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Brushed Nickel
Housing Material
Aluminum & Steel
Lumens
1000
Fixture Wattage
15W
Average Rated Hours
50000 hours
Safety Rating
ETL - Damp Location
Color Temperature
3000K
Lens Material
Glass

Description

Sunlites LED Crystal Shape Two Light Wall Sconce is a great addition to your interior lighting The contemporary base is made with aluminum and steel. Its unique glass lens design makes reflects the light brilliantly. This fixture illuminates light up and down, and the crystal shape glass displays rain droplets making for an interesting design that fits every residential or commercial property. With a long 50,000-hour life span, this wall sconce will provide years of reliable and maintenance-free service that only uses 15 watts of electricity with a high lumen output of 1000. Estimated annual energy costs of $1.81 Based on 3 Hrs/Day at $0.11/kWh. Benefit from significant energy savings over time. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. ETL Listed for damp location installation. Ideal for bathrooms, hallways, entryways, and more. Fixture Dimension 12in. H x 5in. W x 4in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.