
LED G16 Filament Globe 3W 25W Equiv 250 Lumens Dimmable E26 Base Short Bulbs, 2200K Amber, 6PK
Mfr # 40962-NS
Zoro # G812220938
product price:Â $22.79
/pk 6, $3.80/eaKey Features
Watts
3W
Dimmable
Dimmable
Wattage Equivalency
25W
Height
1.77 in
Light Color
Amber Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40962-NS
Zoro #
G812220938
UPC #
653703409627
Country of Origin
China
Dimensions
Height
1.77 in
Bulb Dia.
1.77 in
Details
Item
LED Bulb
Watts
3W
Color Temperature
2200K
Dimmable
Dimmable
Lumens
250 lm
Wattage Equivalency
25W
Light Color
Amber Light
Color
Clear
Description
Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G16 globe shape and medium E26 base they are an energy efficient replacement for 25 watt incandescent while only using 3 watts of electricity. They are instant-on at full 250 lumen brightness. With an average life of 15000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.36 Based on 3 hr/day use at $0.11 per/kWh. These 2200 Kelvin amber light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. Color Rendering Index CRI of 85 and a 360-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are ETL Listed for dry location installation. Ideal for both residential and commercial use. Save time and money with Sunlite LED bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.