
LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 6PK
Mfr # 40306-SU
Zoro # G008669688
product price:Â $26.35
/pk 6, $4.39/eaKey Features
Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40306-SU
Zoro #
G008669688
UPC #
653703403069
Country of Origin
China
Dimensions
Height
3.5"
Details
Item
LED Bulbs
Voltage
120V
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Includes
Lamp
Light Color
Frosted
Bulb Type
G16.5
Color Rendering Index
82
Wattage Equivalency
7
Green Environmental Attribute
Energy Star Compliant
Standards
ETL Listed
Bulb Primary Application
Residential - Commercial
Description
LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12 Base, Short Bulbs, Vanity Bulbs, Energy Star Listed, Frosted, 6 Count
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.