LED Indoor/ Outdoor Pathway Step Light with Frosted Glass Lens, 3000K Warm White

  • Mfr # 88920-SU

  • Zoro # G114811902


product price: $71.19
/ea

Key Features

Fixture Voltage
120V
Lumens
120
Material
Plastic
Color Temperature
3000K
Max. Fixture Wattage
2W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88920-SU
Zoro #
G114811902
UPC #
653703889207
Country of Origin
China

Dimensions

Width
4.65 in

Details

Fixture Voltage
120V
Lumens
120
Material
Plastic
Item
Outdoor Fixture
Color Temperature
3000K
Max. Fixture Wattage
2W
Lens Material
Glass
Light Color
Black
Rated Life
50000 hours
Safety Rating
ETL Listed - Wet Location
Wattage Equivalent
20W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.