Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED White Indoor Center Basket Lay In Troffer Light Fixture, 4000K

  • Mfr # 85229-SU

  • Zoro # G914810709


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
7040
Color Temperature
4000K
Width
23.8 in
Max. Fixture Wattage
55W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85229-SU
Zoro #
G914810709
UPC #
653703852294
Country of Origin
China

Dimensions

Width
23.8 in

Details

Item
Troffer
Voltage
120-277V
Lumens
7040
Color Temperature
4000K
Max. Fixture Wattage
55W
Housing Material
Steel
Light Color
White
Rated Life
50000 hours
Safety Rating
UL Listed - Damp Location
Lens Material
Polycarbonate

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.