LED White Square Modern Outdoor Light Fixture with Canopy, 12W Color Selectable 30K/40K/50K

  • Mfr # 85114-SU

  • Zoro # G314811894


product price: $50.75
/ea

Key Features

Fixture Voltage
120V
Lumens
850
Rated Life
50000 hours
Material
Aluminum & Plastic
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85114-SU
Zoro #
G314811894
UPC #
653703851143
Country of Origin
China

Dimensions

Width
6.3 in

Details

Fixture Voltage
120V
Lumens
850
Rated Life
50000 hours
Item
Outdoor Fixture
Material
Aluminum & Plastic
Lens Material
Acrylic
Light Color
White
Color Temperature
30K/40K/50K
Max. Fixture Wattage
12W
Safety Rating
ETL Listed - Wet Location
Wattage Equivalent
60W

Description

Sunlites LED Square Modern Outdoor Fixture with Canopy is a new way to upgrade your outdoor lighting. It has a stylish white finish and a contemporary design that blends nicely with any outdoor setting. Built with aluminum for increased strength and durability, plus its unique dual-layer acrylic lens design with a white lens inside and a clear outside layer. These fixtures allow you to choose the color temperature at the time of installation Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. This modern wall sconce takes only minutes to install; with step-by-step instructions, you can easily switch out a light fixture. Mounting hardware and installation instructions included. This light source produces a bright color selectable color with a robust 850-lumen output. The built-in non-dimmable long life provides 50,000 hours of maintenance-free service LED technology with a high rendering 90 CRI. ETL Listed for wet location installation. Ideal for Entryways, Garage, Porches, Gardens, and more. Fixture Dimension: 3.93in. H x 6.29in. W x 6.29in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.