Shop SUNLITE
See all product information
Create Account
Linear LED Strip Fixture, 4000K, Cool Whit, Wattage: 15
- Mfr # 85404-SU
- Zoro # G3920973
product price:Â
$
38.79
/ea
Key Features
Voltage
120V to 277V
Dimmable
Yes
Finish
White
Lumens
1950 Im
Color Temperature
4000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85404-SU
- Zoro #
- G3920973
- UPC #
- 653703854045
- Country of Origin
- China
Dimensions
- Width
- 1.77 in
- Height
- 2.15 in
- Size
- 48"
- Depth
- 48
- Length
- 48 in
Details
- Item
- Led Commercial Strip Light
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Finish
- White
- Lumens
- 1950 Im
- Color Temperature
- 4000K
- Mounting
- Surface
- CRI
- 80
- Warranty
- 3 Years
- Average Rated Life (Hours)
- 50000
- Color
- Cool White
- Wattage
- 15
- Location Rating
- UL Listed - Damp Location
- Material
- Metal & Plastic
- Fixture Housing Color
- White
- Watts
- 15 W
- Lighting Certification
- UL Listed
- Light Color
- Cool White
- Shape
- Linear
Description
Linear LED Strip Fixture,4000K,Cool Whit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.