Sunlite
Linear LED Vapor Proof Fixture, 4000K, Coo
Mfr # LFX/VTS/4'/45W/MV/40K
Zoro # G3921068
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.96
- Voltage 120-277
- Height 3.5
- Dimmable Yes
- Mounting Surface
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12125-EDU)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Batteries And Light Bulbs F120T12/D/Ho, 10PK (F120T12/D/HO)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- LITHONIA LIGHTING Fixture, Channel, F25T8, 2, 36x4 3/8x2 1/16 (C225 MV)
- SATCO 4-Foot 43 Watt LED Double Light Strip Fixture - 4750 Lumens - 4000K - 120-277V (65/1071)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- METALUX Fluor Wrap Fixt4'2L Res (WN232R)
- Sunlite Strip Lights