Shop SUNLITE
See all product information
Create Account
Modern Pendant Lamp Holder, 40 Max Wattage, 120 Volts, Medium E26 Base, Indoor, Pink
- Mfr # 80759-SU
- Zoro # G314826072
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Voltage
120V
Material
Plastic
Base Type
E26
Safety Rating
Only Lampholder & Cord
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80759-SU
- Zoro #
- G314826072
- UPC #
- 653703807591
- Country of Origin
- China
Dimensions
- Width
- 1.8 in
Details
- Color
- Pink
- Voltage
- 120V
- Item
- Light Pendant
- Material
- Plastic
- Base Type
- E26
- Safety Rating
- Only Lampholder & Cord
- Indoor/Outdoor
- Indoor
- Shape
- Round
- Dimmable
- No
Description
Sunlite's colorful pendant light fixtures are your go to for a bright and fun fixture to compliment any kitchen island counter, dining room and more. Designed with a standard Medium E26 base, this pendant lamp holder is compatible with a wide range of light bulbs, giving you the flexibility to choose the perfect one for your needs. It operates at 120V and uses one 40W (Max). It offers optimized energy usage without compromising the quality of light. With a 36-inch cord included, installation is a breeze, allowing you to set up your new pendant lamp quickly and effortlessly wherever you desire. Pair it effortlessly with 80763-SU B01N8XDEUR (not included) for optimal functionality and style. Lamp dimensions 4" L x 1.8" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.