
Outdoor 60W Max E26 Base 120V UL Listed Residential Commercial Wall Mount Black Outdoor Jar Fixture
Mfr # 47040-SU
Zoro # G512220962
product price:Â $14.35
/eaKey Features
Height
7.7 in
Dia. (In.)
6.6 in
Dimmable
Non-Dimmable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47040-SU
Zoro #
G512220962
UPC #
653703470405
Country of Origin
China
Dimensions
Height
7.7 in
Dia. (In.)
6.6 in
Details
Item
Incandescent
Dimmable
Non-Dimmable
Color
Black
Description
Sunlite 47040 Wall Mount Outdoor Fixture is the simple, economical, solution for your outdoor lighting needs. The basic design of this black fixture will add a classic design to your home or business. Single medium base socket E26 for use with 60 watts max A19 bulb not included. This fixture is UL Listed for wet location installation rated. Operates on 120 Volt electrical service. Fixture Dimensions 4.5 W x 7.5 H x 5.75 D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.