
Pendant Vintage Antique Style Fixture, Matte White Finish
Mfr # 07014-SU
Zoro # G714826085
product price: $33.79
/eaKey Features
Voltage
120V
Material
Steel
Base Type
E26
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07014-SU
Zoro #
G714826085
UPC #
653703070148
Country of Origin
China
Dimensions
Width
4.33 in
Details
Color
White
Voltage
120V
Item
Pendant
Material
Steel
Base Type
E26
Safety Rating
UL Listed
Description
Sunlite Lighting's 07014-su light fixtures bring a Vintage industrial inspired ambiance to any room. This flush mount ceiling light fixture provides to you the ability to add the desired look and feel to any room of your liking. Perfect for use in living rooms, hotel rooms, bathrooms, bedrooms, dining rooms, entryways, exits, hallways and kitchens. Includes all mounting hardware for a swift and simple installation process, which only requires one, sold separately, 60W equivalent a-type E26 light bulb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.