
Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energry Star, Satin Nickel Finish
Mfr # FL5324D-MCT-62
Zoro # G610920153
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Width
4.8 in
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5324D-MCT-62
Zoro #
G610920153
UPC #
-
Country of Origin
China
Dimensions
Width
4.8 in
Details
Item
Vanity Light
Color
Satin Nickel
Housing Finish
Satin Nickel
Voltage
120V ~ 277V
Shade Material
Cold-formed steel
Color Temp.
3000K/3500K/4000K
Lighting Certification
UL/cUL, ETL/cETL Listed, Damp Rated, Energy Star
Fixture Wattage
17W
Bulb Technology
Yes
Description
Upgrade your space effortlessly with our Integrated LED Vanity Light Fixture. Crafted from durable cold-rolled steel with a sleek Satin Nickel finish, it seamlessly combines modern design with reliability. Illuminate your surroundings efficiently with a high transmission acrylic shade and an integrated LED offering high efficiency and color rendering. The adjustable color temperature 3000K, 3500K, 4000K caters to your preference. Designed for optimal performance, our fixture features a high power factor and low total harmonic distortion. It meets safety standards with UL/cUL, ETL/cETL listings, and a damp rating, and is Energy Star certified for sustainability. With 120V-277V input voltage, 17W wattage, and 1450 lumens, it's a minimalist lighting solution with a 80+ CRI for accurate color rendition. The sleek dimensions of 25.5x4.8x4.3 inches make it a perfect fit for modern spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.