LED Pendant Light Fixture, Adjustable Hanging Length, Black

  • Mfr # P203D-60-4000K-GU24 9W LED Bulb-H1

  • Zoro # G410920186


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Aluminum
Housing Finish
Brushed Aluminum
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P203D-60-4000K-GU24 9W LED Bulb-H1
Zoro #
G410920186
UPC #
-
Country of Origin
China

Dimensions

Diameter
10 in

Details

Color
Brushed Aluminum
Housing Finish
Brushed Aluminum
Voltage
120V
Shade Material
Cold-formed steel
Color Temperature
3000K or 4000K recommended
Standards
ETL/cETL Listed

Description

Introducing our contemporary LED Pendant Light, a perfect blend of form and function. Crafted with a sleek aluminum housing featuring a brushed finish, this lighting fixture effortlessly elevates any space with its modern aesthetic. The minimalist design ensures versatility, seamlessly integrating into various interior styles. Designed for efficiency, this LED Pendant Light operates at a standard 120V, providing a reliable and energy-efficient lighting solution. The fixture accommodates GU24 LED bulbs, boasting 9W of power, Energy Star Listing, and dimmable capabilities. The omnidirectional light emission enhances ambient illumination, while the color temperature options of 3000K and 4000K allow you to customize the lighting atmosphere to your preference. For those opting for CFL bulbs, a 13W GU24 CFL option with 2700K or 4000K is available bulb not included. The product specifications include a 120V input voltage, compatibility with 13W CFL or 9W GU24 LED bulbs not included, a Color Rendering Index CRI of 80+ dependent on the chosen bulb, and a brushed aluminum finish that adds a touch of sophistication to your environment. With dimensions measuring 10x21.3x6, this pendant light is compact yet impactful, making it an ideal choice for contemporary living spaces. Illuminate your surroundings with the brilliance of our LED Pendant Light - where modern design meets optimal functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.