48V 38-in. Steel Deck Cordless Riding Lawn Mower with 75 Ah Batteries (4) and Charger
- Mfr # PRM48V38
- Zoro # G223330455
product price:Â
$
3,665.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRM48V38
- Zoro #
- G223330455
- UPC #
- 850025750448
- Country of Origin
- China
Description
PRORUN Introduces the next generation of battery-operated mowers. The 48V 38-inch Riding Mower is packed with powerful lead-acid batteries that deliver 75 Ah and 4800 max Wh for up to 2-hours run time. Intellicut engineering offers load sensing technology to maximize power. Mower features 13-gauge stamped steel deck with 7 position cutting height adjustments ranging between 1.18 in. - 3.94 in. to get a clean, level cut on your lawn. High-intensity LED headlights allow for mowing during the cooler evening hours. The PRORUN Riding Mower is equipped with premium features like LED control panel, high-back seat, and convenient cup holder to make mowing comfortable and convenient. The rear access charging port makes charging your rider easy when the job is done.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.