Shades of Gray Dining Set with Upholstered End Chairs 7 Piece, 7PK
- Mfr # DLU-EL9282-4C100-2C90-7PC
- Zoro # G724217439
product price:Â
$
6,995.99
/pk of 7, $999.43/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLU-EL9282-4C100-2C90-7PC
- Zoro #
- G724217439
- UPC #
- -
- Country of Origin
- China
Description
Create the perfect atmosphere for sharing a cocktail or meal. Nothing out there has more appeal than sunset trading's superior quality shades of gray dining collection, and the price is steal. Grey is not just the hottest neutral color, it livens up the boredom of white and has the flexibility to blend your oak, chestnut, black or any cherished piece from your past. Shades of grays eclectic warmth will heat up your ambiance, and fuses so well with farmhouse, rustic and traditional styles. Make this set you with accents of yellow, turquoise, red or blue. Surrounding yourself with your choice of two china cabinet styles, extension table and chairs would make your buying decision a breeze, and with our two-year warranty, you can do this with ease. Features Table top enhanced by beautiful birch veneer overlay with smooth, 1.5 Ash inlays. Corners of wood mitered at 45 degree angle to give the 1.25 thick tabletop light and movement. Constructed of kiln-dried solid oak wood and mdf, an engineered wood that lends exceptional strength and ensures the table structural integrity over time. Solid wood, clean cut square legs add contemporary flair. One self-storing 18 butterfly leaf. 7 Piece. Specifications Color: Gray. Table Dimension with No Leaf: 30 in H x 64 in W x 42 in D. Table with One Leaf: 30 in H x 82 in W x 42 in D. Table Legs: 27.5 in H x 3 in D x 3 in. Country of Origin: Malaysia. Weight: 281 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.