Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Gas Connector 36L, For Ceramic Heaters

  • Mfr # 30302360

  • Zoro # G708623553


product price: $58.65
/ea

Key Features

Hose Length
36
Hose Tube Material
Stainless Steel
For Use With
All Ceramic Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30302360
Zoro #
G708623553
UPC #
722283006837
Country of Origin
United States

Dimensions

Hose Length
36

Details

Hose Tube Material
Stainless Steel
For Use With
All Ceramic Heaters

Description

SunStar Flexible Gas Connector 36L - For Ceramic Heaters 30302360
Features: Length Inches: 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.