Shop All Anchor Setting Tools
Sup-R-Drop
Drop-in Anchor Setting Tool, 3/4 In
Mfr # 1334700
Zoro # G0918845
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 3/4 in
- Uses Sup-R-Drop 3/4 in Drop-in Anchors
- Thread Size 3/4-10
- Application For Setting Drop-in Anchors
Product Information
- Brand Sup-R-Drop
- MFR # 1334700
- Zoro # G0918845
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 3/4 in |
Thread Size | 3/4-10 |
Compatible Anchor Size | 3/4 in |
Overall Length | 5 51/64 in |
Overall Diameter | 0.755 in |
Details
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 3/4 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Zinc Plated, Overall Length 5 51/64 in, Overall Diameter 0.755 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes Not Applicable, Series Sup-R Drop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- FOWLER mini-Mag Protractor (544224501)
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set (3841)
- URREA 24" adjustable wrench chrome-plated (724)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/8 In, Construction: Grade 5 (1338700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- SUP-R-DROP Drop-in Anchor Setting Tool, 5/8 In (1358700)
- POWERS 3/8" Sds Bit Use w/ 1/4" Set Tool 1/4" Internal Threaded Smart DropIn (00427SD-PWR)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- DEWALT Drop-In Anchor Setting Tool (06338-PWR)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- Sup-R-Drop Fastening Tools