Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8 Line Piercing And Charging Valve

  • Mfr # BPV78

  • Zoro # G0558796


product price: $20.49
/ea

Key Features

Includes
Hex Key Wrench
Connection Type
SAE
Overall Width
2 in
Needle Material
Steel
A2L Compatibility
Not A2L Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPV78
Zoro #
G0558796
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
1 3/4 in
Overall Length
2 in
For Tube Size
7/8 in
Connection Size
1/4 in

Details

Item
Bullet Piercing Valve
Includes
Hex Key Wrench
Connection Type
SAE
Needle Material
Steel
A2L Compatibility
Not A2L Compatible
Valve Type
Access
For Refrigerant Type
R-410A
For Line Type
Low Side
Operating Pressure - Maximum
500 psi
Connection Thread Direction
Right-Hand
Connection Gender
Male
Product Type
Bullet Piercing Valve
Valve Material
Zinc
Saddle Material
Zinc Alloy

Description

Bullet Piercing Valve, Connection Size 1/4 in, Includes Hex Key Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.