Zoro Homepage

Hot Surface Igniter, LP/NG, 120, 3 1/4 in L., Silicon Carbide, Installation Hardware

  • Mfr # IG402K

  • Zoro # G3076202


product price: $22.49
/ea

Key Features

Gas Type
LP/NG
Length (In.)
3 1/4 in
Tip Style
Flat
Type
Silicon Carbide
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG402K
Zoro #
G3076202
UPC #
687152196326
Country of Origin
United States

Dimensions

Length (In.)
3 1/4 in
Probe Length
2 1/4 in
Lead Length
24 in
Overall Length
3 1/4 in

Details

Gas Type
LP/NG
Item
Hot Surface Igniter
Tip Style
Flat
Type
Silicon Carbide
Voltage
120
Includes
Installation Hardware
Amps
3.5 - 5A @ 132V AC
Special Information
18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires
For Use With
Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters
Product Type
Hot Surface Igniter
Application
Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Compatible with Brand
American Road Equipment, Armstrong, Claire Brothers, Coleman, DMO, Dornback Furnace, Enerco Tech, Hupp Ind, Johnstone, Majestic, Mars, Metzger, Mor-Flo, Nordyne, Rheem, Roberts Gordon, Robertshaw, Starlite, Superior Fireplace, Surface Igniter, Trane, Wayne Home Equipment, White LB, White-Rodgers, Williamson
Input Voltage
120V AC
Electrical Connection Type
Hardwired
Maximum Lead Wire Insulation Temperature
300 Degrees F
OEM Replacement Part Number
1033, 10399, 105141000, 1056, 1066, 120-07549, 1402, 1408, 1410, 1474-051, 1474-052, 201K, 201L, 201N, 201R, 201W, 20834, 26789, 271M, 271N, 271W, 3200618, 340039P01, 38322B001, 41-402, 41-408, 41-410, 41-411, 62-22441-01, 62-22668-93, 62-22868-02, 62-22868-82, 62821-001, 62821-002, 632-0770, 632-0880, 67915, 67919, 68013, 68016, 75-92-104, 75-92-105, 767A-357, 767A-371, 767A-372, 90436600, 9050, 94851, 97915, B144676P01, B340039P01, C238, C242, DS402KX, IGN23, IGN34, L45-539
For Fuel Type
LP, Natural Gas
Replacement Type
OEM
Heating Element Material
Silicon Carbide

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 300 Degrees F, Lead Length 24 in, Probe Length 2 1/4 in, Tip Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.