Zoro Homepage

Round Run Capacitor, CR2X440R

  • Mfr # CR2X440R

  • Zoro # G5459559


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Voltage
440VAC
Capacitor Shape
Round
Overall Height
2 3/16 in
Overall Width
1 9/16 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2X440R
Zoro #
G5459559
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/16 in
Overall Width
1 9/16 in

Details

Voltage
440VAC
Capacitor Shape
Round
Phase
3
For Use With
Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
Fits Brand
Various Electronic Devices
Item
Round Run Capacitor,CR2X440R
Features
Operating Temperature: -13F to 185F
Product Type
Capacitor
Capacitor Type
Run Capacitor
Name
HVAC OEM Capacitors
Compatible Product Type
Air Conditioning Compressors, Condenser Fan Motors, Furnace Blower Motors, Refrigeration Compressors
MFD Rating
2 MFD

Description

Round Run Capacitor,CR2X440R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.