Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Disc Control, 1-1/2" D, 2" W, 1" H

  • Mfr # SMRL130

  • Zoro # G0749362


product price: $11.89
/ea

Key Features

Temp. Range (F)
110 to 130
Type
Limit, Safety
Switch Type
SPST
Depth (In.)
1 1/2 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMRL130
Zoro #
G0749362
UPC #
687152200054
Country of Origin
Mexico

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
2 in
Height (In.)
1 in
Overall Depth
1 1/2 in
Mounting Base Width
1 5/8 in
Mounting Base Length
2 in
Terminal Size
1/4 in
Overall Height
1 in
Overall Width
2 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
110 to 130
Type
Limit, Safety
Switch Type
SPST
Switch Opens @ (F)
130 Degrees F
Voltage Range
120 to 240
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
125 VA
Element Type
Insertion
Fan On Temp. (F)
130 Degrees F
Inductive Amps @ 120V
14 A
Inductive Amps @ 240V
10 A
Switch Action
Open on Rise
Resistive Rating Circuit #1 @120/240V
25
Circuit #1 Switch Opens @ (F)
130 Degrees F
Circuit No. 1-Inductive 240V
10
Circuit No. 1-Inductive 120V
14
Product Type
Temperature Limit Controller
Reset Type
Manual Reset
Resistive Amps @ 240V AC
25 A
Maximum Control Temperature
130 Degrees F
Contact Form
DPDT
Resistive Amps @ 120V AC
25 A
Input Voltage
120V AC, 240V AC
Wire Connections
Quick Connect
Switch Opening Temperature
130 Degrees F
Contact Rating (AC)
10A @ 240V AC (Inductive), 14 A @ 120V AC, 25 A @ 120V AC, 25 A @ 240V AC (Resistive)
Pilot Contact Rating
125 VA
Application
Limit Control
Mounting
Surface Mount
Minimum Control Temperature
110 Degrees F

Description

Temperature Limit Controller, Application Limit Control, Mounting Surface Mount, Contact Form DPDT, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 130 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature 130 Degrees F, Minimum Control Temperature 110 Degrees F, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Temperature Limit Controller, Overall Depth 1 1/2 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.