Zoro Homepage

Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion

  • Mfr # LD170

  • Zoro # G0749283


product price: $11.59
/ea

Key Features

Temp. Range (F)
150 to 170
Type
Limit, Automatic Reset
Switch Type
SPDT
Depth (In.)
1 1/2 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD170
Zoro #
G0749283
UPC #
687152020225
Country of Origin
Mexico

Dimensions

Depth (In.)
1 1/2 in
Width (In.)
2 in
Height (In.)
1 in
Overall Width
2 in
Mounting Base Length
2 in
Overall Depth
1 1/2 in
Mounting Base Width
1 5/8 in
Overall Height
1 in

Details

Item
Thermostat
Temp. Range (F)
150 to 170
Type
Limit, Automatic Reset
Switch Type
SPDT
Switch Closes @ (F)
150 Degrees F
Switch Opens @ (F)
170 Degrees F
Voltage Range
120 to 240
Resistive Amps @ 120V
25 A
Resistive Rating 240V
25
Pilot Duty Contacts (VA)
125 VA
Element Type
Insertion
Differential
20
Resistive Rating Circuit #1 @120/240V
25
Switch Action
Open and Close on Rise
Circuit No. 1-Inductive 240V
10
Inductive Amps @ 120V
14 A
Circuit #1 Switch Closes @ (F)
150 Degrees F
Inductive Amps @ 240V
10 A
Circuit No. 1-Inductive 120V
14
Fan Off Temp. (F)
150 Degrees F
Fan On Temp. (F)
170 Degrees F
Circuit #1 Switch Opens @ (F)
170 Degrees F
Minimum Control Temperature
150 Degrees F
Resistive Amps @ 120V AC
25 A
Switch Closing Temperature
150 Degrees F
Standards
CSA Certified, UL Listed
Input Voltage
240V AC
Switch Opening Temperature
170 Degrees F
Resistive Amps @ 240V AC
25 A
Series
LD
Reset Type
Automatic Reset
Mounting
Surface Mount
Maximum Control Temperature
170 Degrees F
Application
Limit Control with Fan Bypass
Contact Form
SPDT
Temperature Differential
20 Degrees F
Product Type
Thermostat

Description

Thermostat, Application Limit Control with Fan Bypass, Mounting Surface Mount, Contact Form SPDT, Switch Action Open and Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 170 Degrees F, Input Voltage 240V AC, Maximum Control Temperature 170 Degrees F, Minimum Control Temperature 150 Degrees F, Mounting Base Length 2 in, Mounting Base Width 1 5/8 in, Product Type Thermostat, Temperature Differential 20 Degrees F, Overall Depth 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.