Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 210 to 240, 2-51/64in.D, SPST

  • Mfr # SHL509

  • Zoro # G9973126


product price: $14.99
/ea

Key Features

Temp. Range (F)
210 to 240
Switch Type
SPST
Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Switch Closes @ (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL509
Zoro #
G9973126
UPC #
687152151240
Country of Origin
Mexico

Dimensions

Depth (In.)
2 51/64 in
Width (In.)
1 7/8 in
Element Insertion Length (In.)
3 1/8 in
Overall Depth
2 3/4 in
Overall Width
1 7/8 in
Overall Height
2 3/4 in
Insertion Length
3 1/8 in

Details

Item
Plenum Thermostat
Temp. Range (F)
210 to 240
Switch Type
SPST
Switch Closes @ (F)
210 Degrees F
Switch Opens @ (F)
240 Degrees F
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Differential
30
Inductive Amps @ 240V
1.5 A
Inductive Amps @ 120V
3 A
Switch Action
Open on Rise
Minimum Control Temperature
210 Degrees F
Switch Closing Temperature
210 Degrees F
Reset Type
Automatic Reset
Input Voltage
120V AC, 240V AC
Standards
UL Listed
Series
SHL
Resistive Amps @ 120V AC
15 A
Product Type
Plenum Thermostat
Contact Form
SPST
Maximum Control Temperature
240 Degrees F
Mounting
Board Mount
Application
Limit Control
Switch Opening Temperature
240 Degrees F
Resistive Amps @ 240V AC
10 A

Description

Plenum Thermostat, Product Type Plenum Thermostat, Application Limit Control, Contact Form SPST, Switch Action Open on Rise, Switch Opening Temperature 240 Degrees F, Switch Closing Temperature 210 Degrees F, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 210 Degrees F, Insertion Length 3 1/8 in, Input Voltage 120V AC, 240V AC, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 1 7/8 in, Series SHL, Reset Type Automatic Reset, Resistive Amps @ 120V AC 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.