Shop SUPER LUBE
See all product information
Create Account
Multipurpose Grease, 14.1 oz, Canister,
- Mfr # 41160/0
- Zoro # G8906998
product price:Â
$
26.15
/ea
Sold in multiples of 12 for
$313.80
Key Features
Container Type
Canister
Container Capacity
14.1 oz
Primary Additives
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41160/0
- Zoro #
- G8906998
- UPC #
- -
- Country of Origin
- United States
- Item
- Multipurpose Grease
- Container Type
- Canister
- Container Capacity
- 14.1 oz
- Primary Additives
- PTFE
Description
Multipurpose Grease,PTFE,14.1 oz.,NLGI 0
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.