Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 1, 14.1 oz

  • Mfr # 41150/1

  • Zoro # G2272405


product price: $24.49
/ea

Key Features

Application
Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
Base Formulation
Synthetic Oil
Container Type
Cartridge
Size
14.1 oz.
Min. Operating Temp.
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41150/1
Zoro #
G2272405
UPC #
082353411511
Country of Origin
United States

Dimensions

Size
14.1 oz.
Container Size
14 oz

Details

Application
Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
Base Formulation
Synthetic Oil
Container Type
Cartridge
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
450 Degrees F
Four-Ball Wear
1 mm
Timken OK Load
40 lb
Flash Point
428 Degrees F
Viscosity Index
140+
Dropping Point
550 Degrees F
Primary Additive
Syncolon®
NSF Rating
H1
Thickener Type
PTFE
Color
White
Max. Operating Temp.
450 Degrees F
Grease Container
Cartridge
NLGI Grade
1
Lubricant NSF Rating
H1 Food Grade
Standards
USDA
Item
Multipurpose Grease
Specific Gravity
0.89
Grease Color
White
Base Oil
Synthetic
Series
Multi-Purpose Synthetic Grease
Max. Operating Temp. Range
450°F
Min. Operating Temp. Range
-45°F
Lubricant Application
Anti Friction or Roller Bearings; Automated Grease Pump and Central Lubrication Systems; Bakery Conveyor Bearings; Ceramic Curing Ovens; Furnace Door Hinges; Generator Bearings; Oven Damper Controls; Paint; Plain (Journal, Sleeve, Guide) Bearings
Lubricant Brand
SUPER LUBE
Product Type
Multipurpose Grease
NLGI Viscosity Grade
1
Minimum Operating Temperature
-45 Degrees F
Thickener
PTFE
Environmentally Acceptable Lubricant
No
Operating Temperature Range
-45 Degrees to 450 Degrees F

Description

Multipurpose Grease,Cartridge,14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.