Super Lube

Sportsmans Grease and Oil Kit, Box, 7mL


product price: $12.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NSF Rating H1 Food Grade
  • Container Size 7 mL
  • Lubricant Container Tube
  • Max. Operating Temp. 450 Degrees F
  • Container Type Tube
See all product information

Product Information

Dimensions

Container Size 7 mL
Size 7 mL.

Details

NSF Rating H1 Food Grade
Lubricant Container Tube
Max. Operating Temp. 450 Degrees F
Container Type Tube
Net Weight 0.75 oz
Item Multipurpose Lubricant
Specific Gravity 0.89
GHS Flammability Rating Flammable Liquid (Category 3)
VOC Content 0%
Sub-Category Lubricants
Lubricant Type Multipurpose Lubricant
Standards NSF Registered (H1), USDA
Lubricant Additives PTFE
Application Battery Terminals, Bicycles, Boating, Compound Bows, Cross Bows (Rail Lubricant), Firearms, Fishing Reels, Flashlights, Hunting Gear, Motorcycles, O-Rings, Roller Skates
Chemical Base Synthetic Oil
Min. Operating Temp. -45 Degrees F
Lubricant Color Clear
Flash Point 428 Degrees F
Lubricant Film Wet
Color Clear
Lubricant NSF Rating H1 Food Grade
Series Super Lube
ISO Viscosity Grade 150
Viscosity Index 145
Temp. Range -45 Degrees to 450 Degrees F
Base Oil Synthetic
Dropping Point 550 Degrees F
Four-Ball Wear 1 mm
Timken OK Load 40 lb
Product Type Multipurpose Grease
Thickener PTFE
Maximum Operating Temperature 450 Degrees F
Minimum Operating Temperature 45 Degrees F
NLGI Viscosity Grade 2

Description

Multipurpose, Lubricant Additives PTFE, Chemical Base Synthetic Oil, Lubricant NSF Rating H1, Container Size 7 mL., Container Type Tube, Min. Operating Temp. -45 Degrees F, Max. Operating Temp. 450 Degrees F, Net Weight 0.75 oz., Color Translucent, Sub-Category Lubricants, Flash Point 428 Degrees F, Specific Gravity 0.89, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.