Super Met-Al Marker

Industrial Marker, Medium Tip, Black Color Family, Ink


product price: $3.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features No VOCs -A Healthier Choice; Ideal for any Surface Including Metal, Glass, Wood, Rubber, Plastic, Marble, Granite and More; No Ghosting on Non-Porous Surfaces; Make Crisp or Bold Lines, All with One Marker; Weather-Resistant Marks; Rugged, Wide-Barrel Construction Delivers a Large Paint Supply; Superior Coverage; Permanent on Most Surfaces; Pump Action Technology; Ergonomic, Non-Slip, Rubber Pro Grip; Reversible, Replaceable Nibs for Extended Product Life; Handy Pocket Clip On Cap; Multi-Lingual Packaging
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal to 0.05 ppm
  • Marker Type Permanent
  • Max. Temp. 150 Degrees F
  • NSF Certified No
See all product information

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium

Details

Item Industrial Marker
Features No VOCs -A Healthier Choice; Ideal for any Surface Including Metal, Glass, Wood, Rubber, Plastic, Marble, Granite and More; No Ghosting on Non-Porous Surfaces; Make Crisp or Bold Lines, All with One Marker; Weather-Resistant Marks; Rugged, Wide-Barrel Construction Delivers a Large Paint Supply; Superior Coverage; Permanent on Most Surfaces; Pump Action Technology; Ergonomic, Non-Slip, Rubber Pro Grip; Reversible, Replaceable Nibs for Extended Product Life; Handy Pocket Clip On Cap; Multi-Lingual Packaging
Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal to 0.05 ppm
Marker Type Permanent
Max. Temp. 150 Degrees F
NSF Certified No
Temp. Range -50 Degrees F to 150 Degrees F
Tip Material Felt
Tip Style Bullet
Color Black
Marking Tool Color Family Blacks
Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Base Material Ink
Marking Tool Product Group Industrial Markers
Series Super Met-al(R)
Actuation Type Pump
Base Material Water
Marking Tool Tip Shape Bullet
Min. Temp. -50 Degrees F
Standards OSHA, ASTM D-4236
Housing Attachment Style Clip
Paint Marker Format Marker
Specialty Environment or Surface Conditions Low VOC
Minimum Application Temperature -50 Degrees F
Compatible Surfaces Glass, Granite, Marble, Metal, Plastic, Rubber, Wood
Pigment Material Paint
Product Type Liquid Paint Marker
Maximum Application Temperature 150 Degrees F
Pigment Permanence Permanent
Pigment Color Black
Tip Protection Type Snap-on Cap
Pigment Base Type Water
Marking Tip Shape Bullet

Description

Industrial Marker, Actuation Type Pump Action, Compatible Surfaces Glass, Granite, Marble, Metal, Plastic, Rubber, Wood, Housing Attachment Style Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Paint Marker Format Marker, Pigment Base Type Water, Pigment Color Black, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker, Series Super Met-al

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.