1234YF Pag 46 with UV Dye 32 oz.
- Mfr # 42432D
- Zoro # G924878188
product price:Â
$
34.29
/ea
Key Features
Features
Provides Excellent Lubricity and Compressor Protection
Viscosity Index
46
Additive Included
Anti-Wear Additives, Synthetic Lubricant, UV Dye
Container Size
32 fl oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42432D
- Zoro #
- G924878188
- UPC #
- 672264053476
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
- Fits Chest Size
- Provides Excellent Lubricity and Compressor Protection
Details
- Item
- 1234YF Pag Oil
- Features
- Provides Excellent Lubricity and Compressor Protection
- Viscosity Index
- 46
- Additive Included
- Anti-Wear Additives, Synthetic Lubricant, UV Dye
- Container Type
- Bottle
- Product Type
- PAG Oil
- Compatible Lubricant
- PAG Lubricants
- Viscosity @ 100 Deg F
- 46 cSt
- PAG Viscosity Grade
- PAG 46
- Refrigerant Type
- No Refrigerant
- Series
- Air Conditioning Compressor Oil
- Compatible Refrigerant Systems
- R-1234yf
- Color
- Yellow
- Wire Color
- Yellow
Description
1234YF Pag Oil, Compatible Refrigerant Systems R-1234yf, Series Air Conditioning Compressor Oil, Container Type Bottle, Container Size 32 fl oz, Compatible Lubricant PAG Lubricants, Color Yellow, PAG Viscosity Grade PAG 46, Viscosity Index 46, Standards Not Applicable, Product Type PAG Oil, Additives Included Anti-Wear Additives, Synthetic Lubricant, UV Dye, Features Provides Excellent Lubricity and Compressor Protection, Refrigerant Type No Refrigerant, Viscosity @ 100 Deg F 46 cSt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.