Shop All Band Saw Blades
Supercut
146-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
Mfr # 437010
Zoro # G605288183
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 146
- Width 0.5
- Teeth per Inch 3
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 437010
- Zoro # G605288183
- UPC # 90101437010
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 146 |
Width | 0.5 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 1/2in (160-032)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (201215)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (376012)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400274)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (442199)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501148)
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-05)
- Supercut Band Saw Blades