Supercut
59.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 208276
Zoro # G505287415
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 59.5
- Width 0.25
- Teeth per Inch 24
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- KO-KEN Bit 6mm Hex 50mm 1/4 Hex Drive (121H.50-6)
- CENTURY DRILL & TOOL Century Drill - Black Oxide Drill Bit - 135Deg - 3/16 x 3-1/2" (24412)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- SUPERCUT 92.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (420821)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534290)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (525557)
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, M2 Steel (251791)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (477504)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- Supercut Power Saw Blades